Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB1477895

MPN #: FMLSL 14 20840 M4

Lithonia FMLSL 14 20840 M4 LED Low-Profile Square 120V 1600 Lumens

Product Description
Lithonia FMLSL 14 20840 M4 LED Low-Profile Square 120V 1600 Lumens

Provides general illumination in commercial and residential applications. Ideal for use in closets, foyers, hallways, corridors, bedrooms, offices, utility work areas, stairways and more. Features a white acrylic diffuser. Hidden cam-latches provide easy diffuser removal for installation and maintenance.

  • Fixture operates at 120 volts, 60 Hz
  • 14" Standard input = 24 watts, 67 lumens per Watt
  • All mounting hardware included
  • Works with most standard incandescent dimmers
  • 5-year limited warranty


PRICE
$85.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/8 in
Width15-3/8 in
Height3.25 in

Product Details

TypeLED Flushmount
Average Life50000 hr
Color Temperature4000 K
CRI83
Wattage24 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberFMLSL 14 20840 M4
CI Code216CMG
Lumens1600
BrandLithonia Lighting