Juno® FMLR 14" Round Low Profile LED Switchable Flush Mount Fixture, 24W, 2700K to 5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The FMLR ships as matte white but includes a black interchangeable trim in the package to bring a design element to match with any desired aesthetic. Additionally, the FMLR features a switch directly on the product that allows you to choose your desired color temperature. During install, simply toggle the switch to choose between 2700K (Soft White); 3000K (Warm White); 3500K (Neutral White); 4000K (Cool White); or 5000K (Daylight). Daylight to customize your lighting. The FMLR is ideal for foyers, hallways, bedrooms, bathrooms, stairways, utility rooms and others.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 3 in |
Product Details
| Type | LED Fixture |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| Application | Ceiling |
| Series | FMLR |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Surface Mount |
| Wattage | 24 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 292WGF |
| Bulb Type | LED |
| Lamp Type | LED |
| Lumens | 1800 |
| Shape | Round |
| Brand | Juno Lighting |
Compliance & Certifications
| Energy Star Certified | No |