Amax® 13" LED Flush Mount Fixture with 2 Medium Base, 20W, 1800 Lumens, 120V, Brush Nickel
Write a Review
|
Questions & Answers (0)
Product Description
The 13" LED Deco Flush Mount fixture provides a beautiful decorative look. 120V 24W. Dimmable. Damp location rated. Steel housing with an exquisite European style diffuser, the perfect combination for a smooth ceiling light. It runs cooler than fluorescent or incandescent light fixture. Bowl-shaped milky white acrylic diffuser, safe than glass diffuser with same look and function. Free maintenance using 2 LED A19 bulbs medium base 3000K or 4000K. Perfect for ceiling or wall mounting applications. Brush nickel finish.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 4-5/16 in |
Product Details
| Type | LED Fixture |
| Color Temperature | 4000 K |
| Color | Brush Nickel |
| Series | LED Flush Mount-Dimmable |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 20 W |
| Voltage | 120 V |
| Lamp Base | Medium |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-P13E26BN |
| Bulb Type | A19 |
| Lumens | 1800 |
| Shape | Round |
| Brand | Amax Lighting |