Lithonia Lighting FMML 13 840, LED Versi Lite™ Flushmount, 9W, 13", 4000 CCT White
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia Lighting FMML 13 840, LED Versi Lite™ Flushmount, 9W, 13", 4000 CCT White
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 2-1/2 in |
| Weight | 2-1/2 lbs |
Product Details
| Type | Flush Mount |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Gloss with White |
| CRI | 80 |
| Wattage | 9 W |
| Voltage | 120 V |
| Material | Steel |
| Description | 9 watt, LED - Static, Flush Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | FMML 13 840 |
| Lumens | 1900 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |