Amax Lighting LED-SM55DL/NKL LED Slim Disk, 9W, 3000 CCT, 580 Lumens, 80 CRI, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Amax Lighting LED-SM55DL/NKL LED Slim Disk, 9W, 3000 CCT, 580 Lumens, 80 CRI, Nickel
LED Slim Disk Light Delivers a solution for residential, commercial or institutional applications. It is wet location rated and is a cost effective solution for fire rated application. It provides a 120V alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated luminaire that unifies performance, cost and safety benefits.
LED Slim Disk Light Delivers a solution for residential, commercial or institutional applications. It is wet location rated and is a cost effective solution for fire rated application. It provides a 120V alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated luminaire that unifies performance, cost and safety benefits.
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Width | 5.5 in |
| Height | 0.68 in |
| Diameter | 5.5 in |
Product Details
| Type | LED Slim Disk |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| Color | NICKEL |
| CRI | 80 |
| Mounting Location | Surface Mount |
| Wattage | 9 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SM55DL/NKL |
| Base Type | COB |
| Lumens | 580 |
| Product Type | INDOOR/WET RATED |
| Shape | COB |
| Brand | Amax Lighting |