Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Juno Lighting

Model # :WBB3178108

MPN #: FMSATL 13IN RD SWW5 90CRI 120 BZA M4

Juno® Saturn 13" Round LED Flush Mount, 18W, 1190-1335Lumens, 90 CRI, Antique Bronze

Product Description
TThe Saturn Flush Mount Series features a sleek low-profile design, an acrylic white lens, and even illumination providing a touch of modern elegance to any application. With five selectable color temperatures ranging from warm (2700K) to daylight (5000K), getting the right look for your space is a breeze.

The LED Saturn brings energy efficient LED technology to one of the most popular designs in flush mount lighting. Ideal for use in foyers, corridors, kitchens, stairways and many other light commercial or residential settings, this fixture has a long-life making it a great option for 24/7 operations. Available in two sizes, two finishes and two shapes, the Saturn series can be used in a variety of spaces.

Steel rings surround a dropped durable, milk-white acrylic diffuser, complemented with matching finials in either a brushed nickel or antique bronze finish. Diffuser provides widespread illumination. Fixture can be flush or semi-flush mounted using matching brushed nickel canopy and stems (included). Finials provide easy access for cleaning and maintenance. Works with most standard incandescent dimmers.

Provides general LED illumination in residential and light commercial applications. Flush mounts are preferred on lower ceilings, while semi-flush lights are ideal on medium to high ceilings.

Features:
  • INTENDED USE

    Provides general LED illumination in many application types. Ideal for use in foyers, corridors, hallways, bedrooms, offices, utility work areas, stairways and many other light commercial or residential settings. Fixture can be left on for continuous 24/7 hour operation

  • CONSTRUCTION

    Contemporary style fixture. Twin steel rings surround a dropped durable, milk- white acrylic diffuser. Complemented with matching trim in either a brushed nickel or antique bronze finish. Diffuser provides widespread illumination.

  • OPTICS

    13" units produce an average of 950 lumens, 50,000 hours life.

  • ELECTRICAL

    Long-life LEDs provide extended service life and are rated to deliver L70 performance at 50,000 hours. Fixture operates at 120 volts, 60Hz. 13" unit standard input = 14.6 watts, 65.1 lumens per watt.

  • INSTALLATION

    All mounting hardware included

  • LISTINGS

    UL Listed to US and Canadian safety standards and suitable for damp locations. ENERGY STAR® certified.

  • WARRANTY

    5-year limited warranty


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-9/16 in
Width12-9/16 in
Height2-9/16 in
Diameter13 in

Product Details

Max Lamp Wattage18 W
ClassificationDamp
TypeFlush Mount
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorBrown
SeriesSaturn
Wattage18 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberFMSATL 13IN RD SWW5 90CRI 120 BZA M4
Bulb TypeLED
Lumens1190-1335
BrandJuno Lighting

Compliance & Certifications

Energy Star CertifiedYes