Features:
- LED 9" Brushed Nickel LED Mushroom
- Replaces one 60W incandescent
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 5.5 in |
| Weight | 2 lbs |
Product Details
| Type | LED Mushroom |
| Lamp Included | Yes |
| Average Life | 35000 hr |
| Color Temperature | 3000 K |
| Color | Brushed Nickel |
| CRI | 80 |
| Wattage | 16.5 W |
| Voltage | 120 V |
| Material | Steel |
| Description | LED Mushroom |
| Package Quantity | 1 |
| Manufacturers Part Number | FMMUSL 9 14830 BNP M4 |
| Lumens | 1000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |