Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194561

MPN #: FMMLS 7 SWW2 M6

Lithonia Lighting® Versi Lite™ FMMLS 7" LED Flush Mount, 12.2W 3000 to 50000K, White

Product Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house. LED Flush Mount with Switchable White, Switchable CCT – 3000K, 4000K, and 5000K.

PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width7-1/4 in
Height1-3/4 in

Product Details

ClassificationDamp
TypeLED Flushmount
Color Temperature3000, 4000, 5000 K
ColorWhite
SeriesFMMLS
StyleFlush
Wattage12.2 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberFMMLS 7 SWW2 M6
Bulb TypeLED
Lumens695
BrandLithonia Lighting