Plastifar Foam Dinnerware Plates, 9" Dia., White, 25/Pack, 20 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Always keep a stack of this budget-friendly dinnerware on hand. Coated surface provides excellent leak resistance. Stiff, insulated foam minimizes the potential for drops and spills.
PRICE
$27.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Diameter | 9 in |
Product Details
| Made in the USA | No |
| Material | Polystyrene |
| Package Quantity | 500 |
| Description | Foam Dinnerware Plates |
| Color | White |
| Manufacturers Part Number | 12003 |
| Microwavable | No |
| Shape | Round |
| Brand | Plastifar |