Vegware Nourish Molded Fiber Tableware Compostable Plates, 9" Dia., White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Practical and stylish natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115°F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added. Award-winning quality by Vegware, made from plants.
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Diameter | 9 in |
Product Details
| Made in the USA | No |
| Material | Molded Fiber |
| Package Quantity | 500 |
| Description | Molded Fiber Tableware Compostable Plates |
| Color | White |
| Manufacturers Part Number | VW-P013NFA |
| Microwavable | No |
| Shape | Round |
| Brand | Vegware |