Foam Full Height Backrest (Qty. 5)
Write a Review
|
Questions & Answers (0)
Product Description
We've got your back. With this oversized backrest you can provide your entire back with the comfort and support it deserves. And with its high-density medical-grade, anti-allergenic foam it will keep its shape to keep you comfortable for long periods of time. The elastic strap adjusts to fit any chair and holds the backrest firmly and securely in place. The full size zipper provides easy access to the removable and machine washable 100% Polyester velour cover.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 3 in |
| Height | 20 in |
Product Details
| Assembly Required | No |
| Material | Polyester/Foam |
| Description | Foam Full Height Backrest |
| Color | Black |
| Arm Type | Armless |
| Accessory Type | Chair Backrest |
| Brand | Safco |