Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3171976

Global Industrial Foam Insulated Shipping Kit, 17"L x 17"W x 9"H, White

Product Description
Insulated to maintain the integrity of your product!

Features:
  • Each kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molded EPS foam container and tight fitting lid
  • Shippers are light-weight and can be reused
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions


PRICE
$42.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
42.95
Buy 3 units - 5 units
40.95Save $2.00 (5%)
Buy 6+ units
39.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width17 in
Height9 in
Thickness1-1/2 in

Product Details

TypeInsulated Shipping Kits
MaterialCorrugate/EPS Foam
Package Quantity1
ColorWhite
Manufacturers Part NumberB3171976
BrandGlobal Industrial
RecyclableNo