Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878681

Global Industrial™ Foam Insulated Shipping Kits, 10-1/2"L x 8-1/4"W x 9-1/4"H, White, 2/Pack

Product Description
Insulated Shipping Kits, 10-1/2" x 8-1/4" x 9-1/4", 2 Kits

Maintains the insulation and integrity of your products that present temperature constraints.

  • Each kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molder EPS foam container and a tight fitting lid
  • Shippers are light-weight and can be reused
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions
  • 13-1/2" x 11-1/4" x 12-1/4" outside dimensions
  • Wall thickness is 1-1/2"


PRICE
$91.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
91.95
Buy 3 units - 5 units
87.95Save $4.00 (4%)
Buy 6+ units
84.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width11-1/4 in
Height12-1/4 in
Inside Length10-1/2 in
Inside Width8-1/4 in
Inside Height9-1/4 in
Weight3 lbs
Thickness1-1/2 in

Product Details

TypeInsulated Shipping Kits
ColorWhite
RecyclableNo
MaterialCorrugated Cardboard/Foam
Package Quantity2
Manufacturers Part NumberB1878681
BrandGlobal Industrial