Model # :WBB0546140
MPN #: FP34
Foam Pouches, 3"W x 4"L x 1/8" Thick, White, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Non-abrasive, polyethylene air foam, cut and sealed to form convenient lightweight pouches. They are made of 1/8" polyethylene foam. These pouches are great for protecting small parts.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Thickness | 1/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 500 |
| Color | White |
| Recyclable | Yes |