Metro® End Stops For Tote Racks, Steel, Bag of 6
Write a Review
|
Questions & Answers (0)
Product Description
The Metro 9950Z End Stop helps to secure your totes, trays, and other containers on your Metro Tote Rack. Compatible with S3C style slides. Bag of 6.
PRICE
$9.60
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | Yes |
| Style | End Stops |
| Type | Accessories |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 9950Z |
| Brand | Metro |