Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3180488

MPN #: 51215

HFA® Medallion Interfolded Foil Sheets, 10-3/4"L x 12"W, Silver, Pack of 3000

Product Description
Economy precut aluminum foil sheets are a convenient way to wrap food in a hurry. Foil sheets provide double-duty food protection, working to hold in heat, and serving as barriers to moisture and oxygen, preserving freshness. Easy, one-at-a-time dispensing allows you to take as much as you need for the task at hand. Interfolded sheets in pop-up dispenser save space and allow you to grab sheets one-handed.

Features:
  • Helps hold in heat; serves as a barrier to moisture and oxygen
  • Interfolded sheets in convenient, pop-up dispenser


PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4
Width12 in
Size12" x 10-3/4"

Product Details

StyleFoil Sheets
TypeInterfolded Foil Sheets
Made in the USAYes
MaterialAluminum Foil
Package Quantity3000
DescriptionMedallion Interfolded Foil Sheets
ColorSilver
Manufacturers Part Number51215
BrandHFA