Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2338398

MPN #: 80123

Lifetime® 8' Folding Picnic Table, Putty

Product Description
The Lifetime 8-Foot Picnic Table gives you that perfect extra outdoor eating space you've always wanted. Constructed of UV-protected high-density polyethylene and powder-coated steel, our picnic tables are weather and rust resistant, and will not fade, crack, chip or peel. Stronger and more durable than wood, they are low-maintenance, stain resistant and easy to clean. The table also comes with an umbrella hole and cap to give you the comfort of shade on a hot summer day. Best of all, Lifetime picnic tables fold completely flat for convenient storage.

Features:
  • Folds Flat for Storage
  • Seats Ten Comfortably
  • Simple Push-Pin Mechanism for Setup or Takedown
  • Some Assembly Required
  • Stain Resistant and Easy to Clean
  • Steel Frame with All-Weather Finish
  • Superior Strength and Durability
  • Will Not Crack, Chip, Rust, or Peel

Specifications:
  • Tabletop Material: UV-protected high-density polyethylene
  • Table Top Color: Putty
  • Frame Color: Bronze Sand
  • Dimensions (Folded): 96 in. L x 57 in. W x 4 in. H
  • Bench Dimensions: 92.5 in. L x 9 in. W x 19 in. H
  • Bench Weight Capacity: 900 lb. (408,2 kg)
  • Seating Capacity: 10
  • Tabletop Length: 96 in.
  • Tabletop Height: 29 in.
  • Table Width: 30 in.
  • Tabletop Thickness: 55 mm
  • Umbrella Hole: No
  • Product Weight: 104.3 lb.
  • Height Adjustment: Push Pin
  • Warranty: 2 Year

PRICE
$785.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
785.00
Buy 3+ units
739.00Save $46.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width57 in
Height29 in
Weight Capacity500 lbs
Weight103.3 lbs
Seat Length92-1/2 in
Seat Width9 in
Seat Height19 in
Table Width30 in
Table Length96 in

Product Details

Assembly RequiredYes
TypeFolding Picnic Table
Frame Color FamilyBronze
ColorPutty
Cushion IncludedNo
Finish TypeSmooth
MaterialPlastic
Frame MaterialSteel
Manufacturers Part Number80123
Mounting StylePortable
ShapeRectangular
BrandLifetime

Warranty

Warranty2 yr