Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB695769

Global Industrial™ 6' Folding Plastic Picnic Table, White

Product Description
✓ Evenly-distributed & strong bench weight capacity of 600 lbs.
✓ Foldable for easy setup and storage.
✓ Tabletop is UV protected, stain-resistant, and water resistant.

Need a picnic table for temporary outdoor events or locations? The Global Industrial™ 6' Folding Plastic Picnic Table in White is a simple and practical choice. This all-in-one foldable picnic table and bench set is lightweight and features a smooth easy-to-clean surface. Made with high density polyethylene, the tabletop is UV protected and is both stain and water-resistant. Rust-resistant power coated steel frame is built to fold flat for easy set up and storage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2" diameter. Easy Assembly. Portable mount included. 1-Year Limited Warranty.

  • Overall Dimensions: 71"L x 53"W x 29"H
  • Table Dimensions: 71"L x 29"W x 29"H
  • Bench Dimensions: 71"L x 12"W x 18"H
  • Folded Dimensions: 71"L x 53"W x 3"H
  • PROMOTIONAL PRICE
    $329.95

    was $349.95
    Save $20.00 (6%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length71 in
    Width53 in
    Height29 in
    Weight64 lbs
    Seat Length71 in
    Seat Width12 in
    Seat Height18 in
    Table Width29 in
    Table Length71 in

    Product Details

    Assembly RequiredYes
    TypeFolding Picnic Table
    Frame Color FamilyBlack
    ColorWhite
    Cushion IncludedNo
    MaterialPlastic
    Frame MaterialSteel
    Manufacturers Part Number695769
    Mounting StylePortable
    ShapeRectangular
    BrandGlobal Industrial