Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670754

Global Industrial™ Collapsible Bollard, 4-1/4" Dia., 35-1/2" Extended Height, Yellow

Product Description
✓ Strong steel construction helps endure harsh environments
✓ Suitable for industrial and distribution facilities
✓ Unit secures in open position via internal lock

The Global Industrial™ Collapsible Bollard can be positioned upward to prevent vehicle parking and entryways and then pushed down to provide temporary access. This fold down bollard is perfect for industrial and distribution spaces in addition to lots and loading docks that need to preserve areas for vehicles or keep them protected from unauthorized entry. The heavy duty, steel construction is built to endure harsh environments. Designed with a powder coat yellow finish for clear visibility and a top mounted eyelet for use with safety chains or ropes. Safety yellow powder coated finish. Durable steel construction. Red reflector for extra safety. Includes 2 keys. 1-Year Limited Warranty.

  • (2) wraparound reflectors for better visibility
  • Cast steel base
  • Includes Mounting Hardware
  • PRICE
    $115.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    115.95
    Buy 4+ units
    109.95Save $6.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height35-1/2 in
    Weight22 lbs
    Base Thickness5/16 in
    Bolt Spacing6-5/16 x 5-7/8 in
    Base Dimensions (W x L)7-5/8 x 8-5/16 in
    Diameter4-5/16 in

    Product Details

    Assembly RequiredYes
    TypeFolding Bollard
    Tape Color FamilyRed
    ColorYellow
    Hardware IncludedYes
    IncludesMounting Hardware, 2 Keys
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670754
    Compatible SurfaceConcrete
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr