Global Industrial
Model # :WB238802
Global Industrial™ Removable Steel Rack Guard 9"H X 36" L
|
Questions & Answers (0)
Product Description
REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS
36"L x 9"H x 4-1/2" Diameter Rack Guard with Padlockable Base
Steel safety rack guards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes.
36"L x 9"H x 4-1/2" Diameter Rack Guard with Padlockable Base
Steel safety rack guards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes.
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Height | 9 in |
| Weight | 52 lbs |
| Tube Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Padlockable Base | Yes |
| Type | Low Profile Machine Guard |
| Color | Yellow |
| Mounting Location | Floor |
| Material | Steel |
| Description | Rack Guard, Removable |
| Manufacturers Part Number | 238802 |
| Mounting Style | Removable |
| Brand | Global Industrial |