Bridgeport™ Fold-in-Half Resin Table, 38-1/2" Square Top, Black
|
Questions & Answers (0)
Product Description
Cosco's 38" oversize square folding table folds in half and has a resin top and can be used indoors or outdoors. Table measures 38.5" x 38.5" for 25% more surface space than traditional square tables. Wheel chair accessible at 29.5" tall. Non marring footcaps protect floor surfaces. Table is lightweight and easy to set up, take down and store. The black color is attractive in all settings. 3 year limited warranty. Packs 1 per carton per color. Usage Grade: Residential
PRICE
$68.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 38-1/2 in |
| Height | 29-1/2 in |
Product Details
| Frame Color Family | Black |
| Top Color Family | Black |
| Foldable | Yes |
| Description | Folding Table |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | C036BP14BLK1E |
| Shape | Square |
| Top Material | Plastic |
| Brand | Bridgeport |
Warranty
| Warranty | 1 yr |