Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB912114

Global Industrial™ Fold-Up Security Truck, 27"W x 44-1/3"L x 76"H, 2000 Lb Capacity, Gray

Product Description
✓ 2000 lb payload capacity
✓ Fully enclosed with padlockable doors
✓ Folds to just 6" thick for easy storage

Simplify inventory control with the Global Industrial™ Fold-Up Security Truck. Ideal for warehouses, offices, manufacturing facilities, and industrial spaces where valuable equipment needs to be secured during transport & storage. This heavy-duty security truck features a 12 ga. 1" square steel tube frame and 3" deep 20 ga. Shelves with machine-rolled edges, that give the truck the strength & rigidity to handle up to 2000-pounds of tools, equipment, and stock. The top tray is reversible to give users the option of a flat shelf alternative to make loading & unloading bulky items safer & easier. Steers easily with a formed steel tubular handle and 5" polypropylene casters. Limited 1-Year Warranty.

  • Integrated hasp accepts an optional padlock for maximum security
  • 1" x 2" welded wire mesh promotes air circulation & visibility
  • Rolls easily on 2 swivel & 2 rigid non-marking casters
  • Gray epoxy finish provides scratch & corrosion resistance
  • Center shelf folds down to hold tall or stacked items
  • Pin-locks prevent shelves from accidentally folding
  • 3-knuckle steel hinges offer strength and smooth opening
  • PRICE
    $979.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length44-1/2 in
    Width27 in
    Height76 in
    Inside Length42 in
    Inside Width25
    Inside Height70 in
    Weight Capacity2000 lbs
    Weight251 lbs
    Folded Width6 in
    Shelf Depth22-1/2 in
    Shelf Length42 in
    Gauge12
    Folded Length44-1/2 in
    Folded Height76 in
    Wheel Diameter6 in
    Top Shelf Height1 in

    Product Details

    Assembly RequiredNo
    MaterialSteel
    Number of Shelves2
    Construction TypeAssembled
    Manufacturers Part Number912114
    Shelf MaterialSteel
    BrandGlobal Industrial
    TypeMesh Security Cart
    Shelf TypeSolid
    ColorGray
    Wheel TypeRubber, 2 Swivel with Brakes, 2 Rigid

    Warranty

    Warranty1 yr