Valley Craft® Metal Shelf For 60" x 30" Security Truck, 28"L x 58"W x 1-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
60" x 30" Metal Shelf for Security Truck, Blue
60" x 30" Metal Shelf for Security Truck, Blue *Includes 4 plastic shelf clips per shelf that attached to shelves anywhere on the grid panels *250 pound Capacity
60" x 30" Metal Shelf for Security Truck, Blue *Includes 4 plastic shelf clips per shelf that attached to shelves anywhere on the grid panels *250 pound Capacity
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 58 in |
| Height | 1-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 42 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Type | Shelf |
| Color | Blue |
| Material | Steel |
| Construction Type | Fully Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | F89714A1 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |