Advantus® Plastic Weave Bin Medium 40327 - 13-3/4"L x 10-1/2"W x 4-1/2"H Black, 2-Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Weave Bins can be used for storing various items including CDs, DVDs, office supplies, hardware, etc. Black. Medium size.
PRICE
$49.50 Sold in packages of 2 / $24.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/4 in |
| Width | 10-1/2 in |
| Height | 4-1/2 in |
| Inside Length | 13-1/8 in |
| Inside Width | 9-3/4 |
| Inside Height | 4-1/2 |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Weave Design Storage Bin |
| Color | Black |
| Style | Medium |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 40327 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |