Marcal PRO Folded Paper Towels, 1-Ply, 12-7/8 x 10-1/8 , Natural, 150/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Strong and absorbent. Fits most standard folded paper towel dispensers. Virtually lint-free, whitened without chemicals and no added fragrances, hypoallergenic.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/8 |
| Width | 12-7/8 in |
Product Details
| Number of Sheets | 150 Sheets/Carton |
| Material | Paper |
| Packing Type | Carton |
| Package Quantity | 16 |
| Color | Natural |
| Application | General Purpose |
| Manufacturers Part Number | P100N |
| Brand | Marcal |