When you're looking for a premium paper towel for your business – in a kitchen, office or restroom – Kleenex® C Fold Paper Towels are a great choice. Even though they're economical, they are packed with innovations that help keep your commercial and business restrooms efficient. The C-fold design is made especially for smart stacking and unfolding, and the built-in Absorbency Pockets (to soak up a lot of water fast) mean that one of the C-fold towels can typically get a drying job done. The unfolded towel measures 10.13 inches wide x 13.15 inches long, and is compatible with most universal tri-fold and C-fold dispensers (sold separately). You'll want to buy them in bulk so you'll never run out! When your guests, clients and employees see the trusted Kleenex® Brand logo, they'll know you care enough to offer the very best products.
Kleenex® C-Fold Paper Towels, 1 Ply, 10.13 x 13.15, White, 150/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/8 |
| Width | 10-1/8 in |
| Sheet Length | 13-1/8 in |
| Sheet Width | 10-1/8 in |
Product Details
| Type | C-Fold Towels |
| Color | White |
| For Use With | B3180194 |
| Style | 1 Ply |
| Number of Sheets | 150 |
| Size Type | 150 |
| Material | Paper |
| Description | C-Fold Paper Towels |
| Package Quantity | 16 |
| Manufacturers Part Number | KCC01500 |
| Brand | Kleenex |