- EASY TO MAINTAIN, High-capacity 1150-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency
- HYGIENIC one at a time touchless dispensing helps prevent cross contamination
- INVENTORY EFFICIENCY these hardwound paper towel refills fit in Pacific Blue Ultra® Automated 59590 and Mechanical 59589 and 59594 Dispensers
- AFFORDABLE QUALITY from a towel system designed to helps avoid over-dispensing
- CONTAINS at least 50% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
- UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
- THIS PRODUCT MEETS Green Seal Standard GS-1 based on chlorine free processing energy and water efficiency and content of 100% recovered material with a minimum of 50% post consumer material GreenSeal.org
- USDA Certified Biobased product
- CAN help earn LEED® credits
Pacific Blue Ultra 8” High-Capacity Recycled Paper Towel Rolls By GP Pro, Brown, 3 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Pacific Blue Ultra towels deliver 1150 feet per roll and the flexibility to fit both automated and mechanical Pacific Blue Ultra towel dispensers. Our towels are designed for lower maintenance, higher efficiency and improved customer satisfaction.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1150 ft |
| Width | 7-7/8 in |
| Weight | 6 lbs |
| Sheet Length | 7-4/5 in |
Product Details
| Type | Towel |
| Color | Brown |
| Paper Type | Non-Perforated Roll |
| Style | 1 Ply |
| Mounting Location | Wall Mount |
| Size Type | Varies |
| Description | Continuous |
| Package Quantity | 3 |
| Manufacturers Part Number | 26496 |
| Brand | Pacific Blue |