Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Highwood

Model # :WBB983070

MPN #: AD-OTL1-CGE

Highwood® Hamilton Folding Adirondack Ottoman - Coastal Teak

Product Description
This ottoman is part of the Adirondack Collection and can be used with the Hamilton, King Hamilton or Classic Westport Chairs. Any lazy afternoon in your highwood® Adirondack chair will be made even more comfortable with this foot rest. The piece folds down for easy storage and transportation and is extremely popular as an add-on for your chair. No assembly is required for this item – just take it out of the box and unfold. Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


PROMOTIONAL PRICE
$129.95

was $139.95
Save $10.00 (7%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth19 in
Height13 in

Product Details

StyleModern
TypeAdirondack Chair Ottoman
MaterialResinwood
ColorTeak
Manufacturers Part NumberAD-OTL1-CGE
Indoor/OutdoorOutdoor
CollectionHamilton
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use