Highwood® Folding Adirondack Ottoman, Woodland Brown
Write a Review
|
Questions & Answers (0)
Product Description
The Highwood Adirondack Ottoman is designed to integrate seamlessly with existing Adirondack seating. Built to enhance comfort through stable foot support, it supports extended outdoor use with minimal maintenance. The ottoman is constructed from durable poly lumber and secured with 304-grade stainless steel hardware, allowing it to remain outdoors year-round. For storage efficiency, the rear legs fold inward, reducing its footprint when not in use.
PROMOTIONAL PRICE
$129.95was $139.95
Save $10.00 (7%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-13/16 in |
| Depth | 17-1/2 in |
| Height | 13-13/16 in |
| Weight Capacity | 100 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Adirondack Chair Ottoman |
| Color | Woodland Brown |
| Material | Polystyrene |
| Manufacturers Part Number | AD-OTL1-WBR |
| Indoor/Outdoor | Outdoor |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |