Frog Furnishings Grand Isle Adirondack Recycled Plastic 3-Seat Chair, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The Frog Furnishings Grand Isle Adirondack 3-Seat Chair was built with extreme comfort and utility in mind. Each of the three chairs has a 6 slatted contoured back. This chair reflects the traditional style of your modern Adirondack Chair. But with three seats, it is both practical and more comfortable than a traditional chair. The entire chair is made from Frog's Resinwood making the chair maintenance free. The product is UV stabilized to protect against fading. The hardware used is Marine Grade Stainless Steel, an industry first.
PRICE
$1,799.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 82 in |
| Height | 40 in |
| Weight | 120 lbs |
| Seat Width | 19 in |
| Seat Depth | 72 in |
| Seat Height | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Adirondack Chair |
| Color | Brown |
| Number of Seats | 3 |
| Material | Resinwood |
| Manufacturers Part Number | PB ADGISBRO |
| Indoor/Outdoor | Outdoor |
| Collection | Grand Isle |
| Brand | Frog Furnishings |
Warranty
| Warranty | 5 Years yr |