EZ-ACCESS® Traverse™ Folding Ramp Traverse SF02 - 30-1/4 x 24 1600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Traverse™ Singlefold Ramp makes loading easy and helps to eliminate the risk of injuries from lifting heavy equipment. Sets up quickly and features a folding design with carrying handles for easy transport and stowage. Its full-length, live hinge allows uniform weight distribution and eliminates load deflection. Features an extruded, slip-resistant surface for superior traction. This durable ramp was designed for high-traffic use and is simply the best in the industry.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 30-1/4 ft-in |
| Height | 30-1/4 ft-in |
| Weight Capacity | 1600 lbs |
| Weight | 15 lbs |
| Max Height | 10 in |
| Usable Width | 30 in |
Product Details
| Assembly Required | No |
| Type | Folding Ramp |
| Color | Silver |
| Series | Traverse |
| Material | Aluminum |
| Manufacturers Part Number | Traverse SF02 |
| Brand | EZ-Access |
Warranty
| Warranty | 3 Years |