Wood Design Folding Rest Mat Storage Center
Write a Review
|
Questions & Answers (0)
Product Description
Made of fabric and 100% Healthy Kids Plywood with Tuff-Gloss™ UV finish for added safety and long lasting durability. Includes four fixed shelves and eight adjustable shelves to conveniently house up to twelve 2" mats. Shelves easily added or removed. Up to (24) 1" mats can be housed with purchase of additional shelf packs. Rolls smoothly on four swivel casters for easy transport and storage. GREENGUARD® Children and Schools Certified. UV finish. Measures 48"H x 53"W x 18"D. Limited Lifetime Warranty. Additional shelf packs also available.
PRICE
$1,109.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 48 in |
| Weight Capacity | 200 lbs |
| Weight | 100 lbs |
Product Details
| Type | Sleeping Equipment |
| Number of Adjustable Shelves | 8 |
| Color | Brown |
| Style | Mat Storage |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Construction Type | Assembled |
| Description | Mat Storage Center 12 Compartments |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | WD50400 |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |