Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB442624

MPN #: XL675

Portable Security Gate Add-on 6'W x 7' In-Use, 7'6" Collapsed Height

Product Description
Heavy-Duty Portable Access Control Gates

Portable Access Control Gates are designed to secure areas up to 12' wide, providing a quick and easy way to temporarily seal off access while still allowing multiple entry points. Use Add-On Gates for each additional 6' needed. Gates fit through doorways as small as 28" and roll away for easy storage.

For shorter gates use Heavy-Duty Portable Barrier Gates.


FEATURES:

  • Heavy-duty 14-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Made in the USA of Recycled Steel
PRICE
$959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
959.00
Buy 5+ units
909.00Save $50.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height7 ft
Weight70 lbs
Folded Width11 in
Gauge14
Expanded Length72 in
Expanded Height72 in
Folded Height90 in
Mounting Bolt Hole Diameter0.375 in
Retracted Width11 in

Product Details

Assembly RequiredYes
Mounting LocationUniversal
MaterialSteel
BrandIllinois Engineered Products
Number of Panels1
TypeAdd-On
Fillable BaseNo
ColorGray
Folding Gate TypePortable Gate
SeriesHeavy Duty
Caster TypeSwivel
FinishGalvanized
Package Quantity2
Number of Casters2

Warranty

Warranty1 yr