Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB192348

MPN #: P601-15

Superior Heavy-Duty Portable Gate - 11' to 15' Openings

Product Description
This Pressure Fit Gate is the perfect solution for traffic containment in schools, malls, recreation centers, factories, hospitals, museums and more. Heavy duty security gates are made to last using heavy gauge steel with a plated finish. Moves easily on heavy duty swivel casters. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until ends touch both surfaces, lower the male lock channel until it rests on the carriage channel with the guides and locking bracket. Then lower the female lock channel until it rests with the male channel with pin. Raise both until pin engages and apply moderate pressure to lock into place. Locking bar is padlockable for security (lock sold separately). For use with 11' to 15' openings. Two or more gates can be joined together for large expanse. 2 Year Limited Warranty.

PRICE
$2,559.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
2559.00
Buy 5 units
2429.00Save $130.00 (5%)
Buy 6+ units
2355.00Save $204.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width180 in
Height6-9/16 ft
Weight311 lbs
Folded Width30 in
Gauge12
Expanded Length180 in
Expanded Height78-1/2 in
Folded Height78-1/2 in
Retracted Width30 in

Product Details

Assembly RequiredYes
Mounting LocationUniversal
MaterialSteel
Manufacturers Part NumberP601-15
BrandHallowell
Number of Panels1
TypeWith Casters
Fillable BaseNo
ColorGray
Folding Gate TypePortable Gate
Caster TypeSwivel
FinishPowder Coat
Package Quantity1
Number of Casters12
Number of Axles6 (12 of 2-1/2" Swivel Casters)

Warranty

Warranty2 yr