Nashville Folding Wire Mesh Container, 48"L x 40"W x 30-1/2"H, 3000-4000 lb. Capacity, Gray
|
Questions & Answers (0)
Product Description
FOLDING WIRE CONTAINERS
3,000-4,000 Lb. Capacity Container 2" Square Mesh Openings
Folding wire containers efficiently maximize any storage space. These wire containers are collapsible to set up in seconds and fold flat to save space and reduce return shipping costs. Open wire mesh provides excellent visibility for easy inventory control. Wire storage containers help eliminate dust and dirt build up. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access to contents, even when stacked. Corrosion resistant zinc-plated finish.
3,000-4,000 Lb. Capacity Container 2" Square Mesh Openings
Folding wire containers efficiently maximize any storage space. These wire containers are collapsible to set up in seconds and fold flat to save space and reduce return shipping costs. Open wire mesh provides excellent visibility for easy inventory control. Wire storage containers help eliminate dust and dirt build up. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access to contents, even when stacked. Corrosion resistant zinc-plated finish.
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 30-1/2 in |
| Size (L x W x H) | 48 x 40 x 30-1/2 in |
| Inside Length | 46 in |
| Inside Width | 38 in |
| Inside Height | 24 in |
| Weight Capacity | 3000 - 4000 lbs |
| Weight | 150 lbs |
| Gate/Open Sides | 48" |
Product Details
| Assembly Required | No |
| Type | Collapsible Wire Container |
| Color | Gray |
| Fork Entry | 2-Way |
| Lid | No |
| Capacity | 24.3 ft³ |
| Material | Wire Mesh 2" x 2" |
| Casters Included | No |
| Manufacturers Part Number | C404824S4 |
| Brand | Nashville Wire Products |