Fold-Up Steel Step - 13-11/16"W X 9-1/2"D - 350# Cap - SFS-149
Write a Review
|
Questions & Answers (0)
Product Description
Easily rotate step to vertical position when not in use. Step is steel with powder coat blue finish and has a serrated surface for traction. Two 7/16" diameter mounting holes included. Fasteners are not included.
PRICE
$115.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 13-11/16 in |
| Height | 4 in |
| Weight Capacity | 350 lbs |
| Weight | 9 lbs |
| Step Width | 14 in |
Product Details
| Type | Stationary |
| Number of Steps | 1 |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | SFS-149 |
| Brand | Vestil |