Cambro 100MPC131 - Food Pan Carrier for 12" x 20" Pans, 18 x 26-3/4 x 15, Cap. 40 Qts., Dark Brown
Write a Review
|
Questions & Answers (0)
Product Description
100 Series Food Pan Carrier, for 12" x 20" food pans, 18"D x 26-3/4"W x 15"H, approximately capacity 40 quarts, fits Camdolly® CD100, CD100H, CD100HB, holds full size 12 x 20, 1/2 or 1/3 size pans, polyethylene with foam insulation, latches and gaskets, dark brown, NSF
PRICE
$359.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26-3/4 in |
| Height | 15 in |
Product Details
| Capacity | 40 Quarts |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Brown |
| Series | 100 Series |
| Manufacturers Part Number | 100MPC131 |
| Brand | Cambro |