Cambro® 23SLB250 Food Rotation Label, Biodegradable, 3"L x 2"W, White
Write a Review
|
Questions & Answers (0)
Product Description
StoreSafe Food Rotation Label, 3"L x 2"W, label and adhesive dissolves in less than 30 seconds, withstands high heat temp. up to 200 F (93 C) for 4 hours, microwave safe, 100% biodegradable, white, FDA approved (250 labels per roll, 24 rolls per case)
PRICE
$535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Height | 3 in |
Product Details
| Material | Self-Adhesive Paper |
| Package Quantity | 24 rolls |
| Color | White |
| Manufacturers Part Number | 23SLB250 |
| Brand | Cambro |