Rubbermaid 3502-00 White Lid 18x26 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
RUBBERMAID WHITE PLASTIC STORAGE BOX LIDS
Tight-fitting with labeling panels to ensure freshness. Made from polyethylene plastic for storage and transport applications. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. Dishwasher and freezer safe.
Sold 6 per carton.
Tight-fitting with labeling panels to ensure freshness. Made from polyethylene plastic for storage and transport applications. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. Dishwasher and freezer safe.
Sold 6 per carton.
PRICE
$209.70 Sold in packages of 6 / $34.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26 in |
| Height | 10-9/16 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Polyethylene |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | FG350200WHT |
| Accessory Type | Cover and Lid |
| Brand | Rubbermaid |