Cambro® Biodegradable Food Rotation Label, 2"L x 1-1/4"W, White
Write a Review
|
Questions & Answers (0)
Product Description
StoreSafe Food Rotation Label, 2"L x 1-1/4"W, label and adhesive dissolves in less than 30 seconds, withstands high heat temp. up to 200° F (93° C) for 4 hours, microwave safe, 100% biodegradable, white, FDA approved (250 labels per roll, 24 rolls per case)
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
Product Details
| Material | Self-Adhesive Paper |
| Package Quantity | 24 rolls |
| Color | White |
| Manufacturers Part Number | 1252SLB250 |
| Brand | Cambro |