- Heavy duty one-piece plastic construction
- Supports heavy loads
- Safe to use with food, will not rust, and cleans up easily
- Provides the ultimate in scooping large amounts of ice, food, chemicals, and ingredients quickly
- Recyclable Material: Polypropylene (PP)
Sparta FoodService Shovel 14", White - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$197.85 Sold in packages of 3 / $65.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/8 in |
| Width | 13-3/4 in |
| Weight | 4 lbs |
| Size | 13.75 x 16.5 |
| Handle Length | 26-1/4 in |
Product Details
| Handle Material | Polypropylene |
| Type | Sanitary Shovel |
| Color | White |
| Temperature Range | -40/180 °F |
| Material | Polypropylene |
| Package Quantity | 3 |
| Manufacturers Part Number | 41077EC02 |
| Brand | Sparta |
Warranty
| Warranty | 90 days |