Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FrigoGranita  Dispenser, 2 Bowls

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

FrigoGranita Dispenser, 2 Bowls

Item #: WBB264629

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,076.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
FrigoGranita Dispesner, 2 Bowls

The Worlds smallest granita / frozen drink dispenser. It's mini in size, but maxi in features. Perfect for low volume locations and home use.

Features
  • Patented Magnetic Drive System–The auger motor turns magnetically. The Granita product is encapsulated inside the bowl and can not leak into the motors. This system lowers maintenance costs and decreases auger motor burnout.
  • Magnetic Drive Slippage System– Eliminates damage to the auger motor if product freeze-up occurs.
  • Freezing Chamber – Solid freezing chamber freezes product quickly and efficiently.
  • "New Style" Faucet Piston – Allows frozen product to freely
  • circulate around the piston, eliminating the potential of bacteria build up.
  • 24 Hour Programmable Defrost Timer – Simply set the timer to defrost any product, keeping it chilled and automatically turning back to the frozen mode at the specified time.
  • Filter – Easily accessible via thumbscrews through the side panel of the machine. Periodic cleaning keeps the dispenser in top condition.
  • 360° Wrap-Around Graphics –Helps merchandise the Granita product resulting in additional sales.
  • Adjustable Slush Mode – Allows you to set the slush consistency of the Granita drink.
  • Cool Beverage Mode – In addition to selling Granita products, this mode gives you the ability, at the push of a button, to sell refreshing cold beverages. Perfect for selling Fruit Punch, Iced Cappuccino, Lemonade and more. Thermostatically adjustable for proper temp

Product Specifications

    • BRANDGrindmaster-Cecilware
    • HEIGHT INCHES25-1/2
    • WIDTH INCHES14
    • DEPTH INCHES18-1/2
    • BOWL QUANTITY2
    • BOWL CAPACITY1.5 Gallon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed