Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Carlisle

Model # :WBB632152

MPN #: 221930

Carlisle 221930 - Beverage Dispenser Only/No Base, 3-Gallons Capacity, Translucent Bowl And Cover

Product Description
Round Dispenser 5 Gal. - See Thru

Features:

  • Base provides access to faucet from convenient serving height
  • Includes labels for Iced Tea, Lemonade, Fruit Punch, Sweetened and Unsweetened Tea
  • Spring action faucet provides fast flow and dripless service
  • Channel inside reservoir draws all of beverage
  • Embossed measuring lines in 1-qt increments
  • Dispensers and bases sold separately or as set
  • BPA free
PROMOTIONAL PRICE
$62.27

was $88.95
Save $26.68 (30%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-3/4 in
Diameter12-23/64 in

Product Details

TypeBeverage Dispenser
Capacity3GAL gal
MaterialPolypropylene (PP)
Package Quantity1
DescriptionBeverage Dispenser Only No Base
ColorClear
Manufacturers Part Number221930
BrandCarlisle

Compliance & Certifications

NSF CertifiedN