- Available in 3 sizes to accommodate 6–46oz (180–1360ml) cups, with rim diameters from 2 7/32" to 4 7/8" (58–123mm).
- Included brackets allow for either wall or dispenser stand mounting.
- Dispenser is top–loaded and gravity fed.
Pull-Type Beverage Cup, 24 oz.
Write a Review
|
Questions & Answers (0)
Product Description
These Pull–Type Beverage Cup dispensers combine stainless steel quality with universal dispensing of any type of disposable cup. The patented adjustable dispensing collar adjusts to any cup size or material.
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Depth | 4-7/8 in |
| Height | 23-1/2 in |
| Tube Length | 23-1/2 in |
| Rim/Lid Diameter | 2-3/4" - 3-7/8" |
Product Details
| Type | Pull-Type Beverage Cup Dispensers |
| Cup/Lid Size | 12-24 oz. |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Pull-Type Beverage Cup Dispensers |
| Manufacturers Part Number | C3400P |
| Brand | San Jamar |