Take 15% off your entire order!

Offer applied at checkout

Supermarket Trays 4-3/4" x 8-1/4" White - 500 Pack

Supermarket Trays 4-3/4" x 8-1/4" White - 500 Pack

Item #: WBB1601369

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Supermarket Trays 8-1/4" x 5-3/4" White - 500 Pack

Supermarket Trays 8-1/4" x 5-3/4" White - 500 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Choice Meat Tray Pads 4-1/2" x 6" - 2000 Pack

Choice Meat Tray Pads 4-1/2" x 6" - 2000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Grocery Paper Bags 6-1/8" x 4-1/8" x 12-7/16" Brown - 500 Pack

Grocery Paper Bags 6-1/8" x 4-1/8" x 12-7/16" Brown - 500 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bottom Gusset Co-Extruded PP Vented Lettuce Bag - 11" x 8-1/4" Pkg Qty 1000

Bottom Gusset Co-Extruded PP Vented Lettuce Bag - 11" x 8-1/4" Pkg Qty 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Supermarket Trays 4-3/4" x 8-1/4" White - 500 Pack

Durable, sturdy foam trays help keep food items fresh while displaying them in an appealing way. Food Container Type: Carryout; Material: Foam; Color: White; Depth: 8 1/4".

Product Specifications

  • BRANDGenpak®
  • WIDTH INCHES4-3/4
  • LENGTH INCHES8-1/4
  • COLOR FINISHWhite
  • PACKAGE QUANTITY500
  • CONSTRUCTIONFoam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Safe Food Handling Bags 15 x 6 1.5 Mil, Pkg Qty 1,000

Safe Food Handling Bags 15 x 6 1.5 Mil, Pkg Qty 1,000

Item #: B508918

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.95

Choice Meat Tray Pads 4-1/2" x 6" - 2000 Pack

Choice Meat Tray Pads 4-1/2" x 6" - 2000 Pack

Item #: B1601368

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$49.95

Popular item in this category

Grocery Paper Bags 7-3/4" x 4-13/16" x 16" Brown - 250 Pack

Item #: B1601431

Not Yet Rated

Free Shipping

Ships same day.

$77.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supermarket Trays 4-3/4" x 8-1/4" White - 500 Pack

Supermarket Trays 4-3/4" x 8-1/4" White - 500 Pack

Item #: WBB1601369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant