Take 15% off your entire order!

Offer applied at checkout

Vollrath, Super Pan V Stainless Steam Table Pan, 30002, 3-3/4" Depth, 1/1 Size - Pkg Qty 6

Vollrath, Super Pan V Stainless Steam Table Pan, 30002, 3-3/4" Depth, 1/1 Size - Pkg Qty 6

Item #: WBB1226446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.75 ea.

Price: $130.50 / Pkg of 6

Save $6.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Super Pan V Stainless Steam Table Pan, 30002, 3-3/4" Depth, 1/1 Size

Features:
  • Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time.
  • Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories.
  • Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.

Product Specifications

  • DESCRIPTIONSuper Pan V Steam Table Pan
  • CAPACITY QUARTSTray
  • WIDTH INCHES12-3/4
  • DEPTH INCHES3/4
  • SERIES300 Series Stainless Steel
  • PAN SIZEFull Size
  • LENGTH INCHES20-3/4
  • CASE QUANTITY6
  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER30002
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Super Pan V Stainless Steam Table Pan, 30102, 3-3/4" Depth, 2/3 Size

Item #: B1226464

Not Yet Rated

Usually ships in 5 to 8 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Super Pan V Stainless Steam Table Pan, 30002, 3-3/4" Depth, 1/1 Size - Pkg Qty 6

Vollrath, Super Pan V Stainless Steam Table Pan, 30002, 3-3/4" Depth, 1/1 Size - Pkg Qty 6

Item #: WBB1226446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant