
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 36S1114110 - Camrack Glass Rack 36 Compartments 11-3/4" Max. Height Black NSF
Camrack ® Glass Rack, with 6 extenders, full size, 36 compartments, 2-7/8" max. dia., 11-3/4" max. height, black, NSF
Camrack ® Glass Rack, with 6 extenders, full size, 36 compartments, 2-7/8" max. dia., 11-3/4" max. height, black, NSF
Product Specifications
- BRANDCambro
- WIDTH INCHES20-1/4
- DEPTH INCHES20-1/4
- HEIGHT INCHES20-1/4
- COLORBlack
- SIZEFull
- MAX DIAMETER2-7/8
- MAX GLASS HEIGHT INCHES11-3/4
- CONSTRUCTIONPolypropylene
- EXTENDERS6
- APPROVALS OR CERTIFICATIONSNSF
- NUMBER OF COMPARTMENTS36
- LENGTH INCHES28.5
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Cambro 36S1114163 - Camrack Glass Rack 36 Compartments 11-3/4" Max. Height Red NSF - Pkg Qty 2
Item #: B458058
Not Yet Rated
Usually ships in 10 to 13 days
$143.90

Cambro 36S1114110 - Camrack Glass Rack 36 Compartments 11-3/4" Max. Height Black NSF - Pkg Qty 2
$71.95
- Product Information
- Customer Review
- Product Q&A