Jet-Tech 10503, 6" Bullet Foot for F-18DP
Write a Review
|
Questions & Answers (0)
Product Description
Jet-Tech 10503, 6" Bullet Foot
These optional 6" bullet feet are for use with the Jet-Tech F-18DP warewasher.
These optional 6" bullet feet are for use with the Jet-Tech F-18DP warewasher.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 6 in |
Product Details
| Material | Stainless Steel |
| Description | Bullet Foot |
| Manufacturers Part Number | 10503 |
| Brand | Jet-Tech |