Take 15% off your entire order!

Offer applied at checkout

Cambro 9S958416 - Camrack  Glass Rack 9 Compartments 10-1/8" Max. Height Cranberry NSF - Pkg Qty 2

Cambro 9S958416 - Camrack Glass Rack 9 Compartments 10-1/8" Max. Height Cranberry NSF - Pkg Qty 2

Item #: WBB457447

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.95 ea.

Price: $125.90 / Pkg of 2

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 9S958416 - Camrack Glass Rack 9 Compartments 10-1/8" Max. Height Cranberry NSF

Camrack ® Glass Rack, with 5 extenders, full size, 9 compartments, 2-7/16" max. dia., 10-1/8" max. height, cranberry, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER9S958416
  • WIDTH INCHES19-3/4
  • DEPTH INCHES19-3/4
  • HEIGHT INCHES12-1/4
  • COLORCranberry
  • SIZEFull
  • MAX DIAMETER5-3/4
  • MAX GLASS HEIGHT INCHES10-1/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS5
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 9S958416 - Camrack  Glass Rack 9 Compartments 10-1/8" Max. Height Cranberry NSF - Pkg Qty 2

Cambro 9S958416 - Camrack Glass Rack 9 Compartments 10-1/8" Max. Height Cranberry NSF - Pkg Qty 2

Item #: WBB457447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant