Take 15% off your entire order!

Offer applied at checkout

Winco BA-3226WH, Full Length Bib Apron, White, 31"x26" - Pkg Qty 12

Winco BA-3226WH, Full Length Bib Apron, White, 31"x26" - Pkg Qty 12

Item #: WBB1359980

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • White

White

$4.45 ea.

Price: $53.40 / Pkg of 12

Save $2.67 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco Full Length Bib Apron, White

Full Length Bib Apron, White.

Product Specifications

  • BRANDWinco
  • MANUFACTURER PART NUMBERBA-3226WH
  • DESCRIPTIONStandard Bib Apron
  • TYPEFull Length Without Pockets
  • COLORWhite
  • SIZE31" x 26"
  • PACKAGE QUANTITYEach
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco BA-PWH Full Length Bib Apron with Pocket, White, 31"x26" - Pkg Qty 12

Item #: B1360206

Not Yet Rated

Usually ships in 7 to 10 days

$55.68

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco BA-3226WH, Full Length Bib Apron, White, 31"x26" - Pkg Qty 12

Winco BA-3226WH, Full Length Bib Apron, White, 31"x26" - Pkg Qty 12

Item #: WBB1359980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant